Beli dimmer switches di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric AvatarOn Momentary Switch
    Mulai

    Rp86.900

    Schneider Electric AvatarOn Momentary Switch
    Deskripsi:
    Schneider Electric AvatarOn time delay switch E8331PRL1_DG_G3 is a complete product in color dark grey with 1 gang and with 1 rocker. Its matching mounting box can be recessed into the surface of the wall with flush type. The device's fixing mode is clip-in. Being made of PC (polycarbonate), brass material, this time delay switch is quite reliable and resistant. In addition, the rated operational voltage of this device is 250V. It is 86 mm in width, 86 mm in height, 34 mm in depth, with an embedding depth of 25 mm. And the product weighs 0.077 kg. It reaches IP20 degree of protection too. The surface finish is glossy, which ensures a bright, even an inviting finish. This time delay switch is SVHC (substances of very high concern) free too.
    atribut:
    • Material: Polycarbonate, Brass
    • Product or Component Type: Time Delay Switch
    • Height (mm): 86
    • Width (mm): 86
    • Depth (mm): 34
    • Actuator: Rocker
    • Clamping Connection Capacity (mm²): 1 to 4 for Rigid, Stranded and Flexible Cable(s)
    • Device Mounting: Flush
    • Device Presentation: Complete Product
    • Embedding Depth (mm): 25
    • Fixing Mode: Clip-In
    • IP Degree of Protection: IP20
    • Range: AvatarOn
    • Surface Finish: Glossy
    • Wire STripping Length (mm): 12
  2. Schneider Electric AvatarON (Saklar)
    Mulai

    Rp159.900

    Schneider Electric AvatarON (Saklar)
    atribut:
    • Device Mounting: Surface, Flush
    • IP Protection: IP20
    • Rated Current: 16 AX at 250 V AC 50/60 Hz
    • Relative Humidity (%): 0-95
  3. TRUSCO Cotton Rope (Three Stroke Type) (Tali Katun / Tali Tambang)
    63%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp66.900

  4. CHEETAH Sepatu Safety Sneakers Low Cut (Sepatu Proyek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    CHEETAH Sepatu Safety Sneakers Low Cut (Sepatu Proyek)
    Deskripsi:
    Cheetah ADV Nyx Rust adalah sepatu safety dengan design yang ringan dan elegan untuk kenyamanan di segala aktivitas.
    atribut:
    • Material Sol Luar: Double PU
    • SNI License: Yes
    • SNI Number: 157/W/RE/B/V/2017
    • Warna: Rust
  5. Wipro Tile Saw
    Mulai

    Rp1.699.900

    Wipro Tile Saw
    atribut:
    • Motor (V/Hz): 220/50
  6. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  7. Schneider Electric Cover Plate for Switch 1 Gang AvatarOn Series (Penutup Saklar)
    Mulai

    Rp80.900

    Schneider Electric Cover Plate for Switch 1 Gang AvatarOn Series (Penutup Saklar)
    Deskripsi:
    Schneider Electric AvatarOn cover plate E8331_DG is in color dark grey for switch with 1 rocker. Its matching mounting box can be recessed into the surface of the wall with flush type. The fixing mode of this device is by 2 screws. Being made of PC (polycarbonate) material, this cover plate is quite reliable and resistant. It is 86 mm in width, 86 mm in height, 21 mm in depth, with an embedding depth of 11.3 mm. And the product weighs 35 kg. And it features protective untreated surface treatment. The surface finish is glossy, delivering an elegant and high-end feeling to a room. This cover plate is SVHC (substances of very high concern) free too. What's more, it well satisfied the standard of GB 17466. It obtained CCC certificate as well.
    atribut:
    • Material: PC (Polycarbonate)
    • Product or Component Type: Cover Plate
    • Height (mm): 86
    • Width (mm): 86
    • Depth (mm): 21
    • Accessory: Mounting Accessory
    • Ambient Air Temperature for Storage (°C): -5 to 45
    • Number of Rocker: 1
    • Product Destination: Switch
    • Range Compatibility: AvatarOn Switch
    • Surface Finish: Glossy
    • Surface Treatment: Untreated
    • Type of Packing: Flow-Pack
  8. Schneider Electric Pieno
    38%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp30.900

  9. Schneider Electric Cover Plate AvatarOn for Switch 4 Gang (Penutup Saklar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    Schneider Electric Cover Plate AvatarOn for Switch 4 Gang (Penutup Saklar)
    Deskripsi:
    Schneider Electric AvatarOn cover plate E8334_DG is in color dark grey for switch with 4 rockers. The fixing mode of this device is by 2 screws. Being made of PC (polycarbonate) material, this cover plate is quite reliable and resistant. It is 86 mm in width, 86 mm in height, 21 mm in depth. And it features protective untreated surface treatment. The surface finish is glossy, delivering an elegant and high-end feeling to a room. This cover plate is SVHC (substances of very high concern) free too. What's more, it well satisfied the standard of BS 5733, IEC 60670.
    atribut:
    • Material: PC (Polycarbonate)
    • Product or Component Type: Cover Plate
    • Height (mm): 86
    • Width (mm): 86
    • Depth (mm): 21
    • Accessory: Mounting Accessory
    • Ambient Air Temperature for Operation (°C): 0 to 95
    • Ambient Air Temperature for Storage (°C): -5 to 45
    • Number of Rocker: 4
    • Product Destination: Switch
    • Range Compatibility: AvatarOn Switch
    • Standards: IEC 60670, BS 5733
    • Surface Finish: Glossy
    • Surface Treatment: Untreated
    • Type of Packing: Flow-Pack
  10. DEWALT Tile Saw
    Mulai

    Rp55.999.900

    DEWALT Tile Saw
    Deskripsi:
    These 10inch tile saws cut longer and thicker tile than smaller saws. They are corded and plug into an outlet to provide consistent power.
    atribut:
    • Arbor Size (inch): 5/8
    • Current (A): 15
    • Voltage (V): 120 AC
    • Max. Cutting Depth (inch): 3 3/8
    • Includes: Blade Wrench, Cutting Cart Side Extension, Hex Wrench, Rear Water Tray, Side Water Tray, Submersible Pump, Water Pan
    • Blade Diameter (inch): 10
    • Cutting Type: Wet
    • Maximum Blade Speed (rpm): 4200
    • UNSPSC: 27112709
  11. Schneider Electric Leona
    47%
    Mulai

    Rp13.900

    Schneider Electric Leona
    Deskripsi:
    - Frame modul terbuat dari logam, menjamin kualitas, kekuatan, dan tahan lama.- Cakar terlindungi, menjamin kekuatan dari daya cengkram pada inbowdoost,sehingga bertahan lebih lama.- Modul terbuat dari polycarbonate berkualitas. Lebih aman karena lebih tahan panas.
  12. TRUSCO Cotton Rope (Tali Katun / Tali Tambang)
    31%
    Mulai

    Rp74.900

    TRUSCO Cotton Rope (Tali Katun / Tali Tambang)
    Deskripsi:
    Purpose: As a track rope for landscaping and agriculture.- Specification: In bag.
    atribut:
    • Material: Cotton (Kongo Strokes)
    • Color: White
    • Length (m): 10
  13. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    43%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp459.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  14. Schneider Electric Vivace
    7%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

  15. Yutaka Make Cotton Rope (Tali Katun / Tali Tambang)
    Mulai

    Rp1.399.900

    Yutaka Make Cotton Rope (Tali Katun / Tali Tambang)
    Deskripsi:
    -Strength is reduced by about 40% compared to 3 strokes, but it is a rope with low frictional resistance and difficult to twist.-For agriculture and horticulture, rites and festivals, and various bonding, etc.
    atribut:
    • Packaging: Drum Roll
  16. Schneider Electric Saklar 3-Gang 2-Way with LED AvatarOn Series (Saklar Lampu)
    Mulai

    Rp359.900

    Schneider Electric Saklar 3-Gang 2-Way with LED AvatarOn Series (Saklar Lampu)
    atribut:
    • Material: Polycarbonate, Polycarbonate + GF 20%
    • Product or Component Type: Switch
    • Height (mm): 86
    • Width (mm): 86
    • Depth (mm): 34.2
    • Clamping Connection Capacity (mm²): 3x2.5, 4x1.5 For Solid And Stranded Cable(s)
    • Connections - Terminals: Brass Terminal
    • Device Application: Control
    • Device Presentation: Complete Product
    • Environmental Characteristic: UV Resistant
    • IP Degree of Protection: IP20
    • Load Type: Fluorescent Lamp, Inductive, Incandescent Lamp, Resistive
    • Maximum Ambient Air Temperature for Operation (°C): 45
    • Number of Gangs: 3 Gangs
    • Number of Rocker: 3
    • Relative Humidity (%): 0 to 95
  17. Schneider Electric Stop Kontak Telepone AvatarOn Series (Telephone Socket)
    Mulai

    Rp169.900

    Schneider Electric Stop Kontak Telepone AvatarOn Series (Telephone Socket)
    Deskripsi:
    E8332RJS4_DG is a Schneider Electric AvatarOn telephone socket with 2 gangs for communication. It is 86 mm in width, 86 mm in height, 40.7 mm in depth. And its rated current is 1.5A. The dielectric strength of this telephone socket is 1000V. Its matching mounting box can be recessed into the surface of the wall with flush type. Designed with a shutter, this telephone socket is dedicated to protecting your safety. Also, being environment-friendly, this device reached UV resistant. By satisfying the ASTMD4566-98, TIA/EIA-568-B.2-1 standard, Besides, the IP rating of this device is IP20. Being environmentally friendly, this telephone socket is a green premium product too. And it is mercury free AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.
    atribut:
    • Material: Polycarbonate
    • Height (mm): 86
    • Width (mm): 86
    • AWG Gauge: AWG 26, AWG 22 (4 Twisted Pair Cables)
    • Device Application: Communication
    • Device Presentation: Complete Product
    • IP Degree of Protection: IP20
    • Number of Gangs: 2 Gangs
    • Rated Current (A): 1.5
    • Relative Humidity (%): 0 to 95
    • Socket Additional Information: Shuttered
    • Standards: TIA/EIA-568-B.2-1, ASTMD4566-98
Daftar Harga dimmer switches Terbaru November 2026
Schneider Electric AvatarOn Momentary SwitchRp86.900
Schneider Electric AvatarON (Saklar)Rp159.900
TRUSCO Cotton Rope (Three Stroke Type) (Tali Katun / Tali Tambang)Rp66.900
CHEETAH Sepatu Safety Sneakers Low Cut (Sepatu Proyek)Rp879.900
Wipro Tile SawRp1.699.900
SIMON ELECTRIC Saklar Tombol Tekan 2-Gang (Saklar Lampu)Rp81.900
Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Rp129.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
Schneider Electric Cover Plate for Switch 1 Gang AvatarOn Series (Penutup Saklar)Rp80.900
Schneider Electric PienoRp30.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)